Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi
Mfr # LC607 OLS
Zoro # G9972925
original price:
$923.90
5% off
Free Shipping & Returns
$871.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 70 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # LC607 OLS
- Zoro # G9972925
- UPC # 699567017165
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 70 ft |
Overall Length | 19 3/8 in |
Overall Width | 8 1/8 in |
Overall Height | 20 1/2 in |
Reel Width | 8 1/8 in |
Swivel Outlet Size | 1/4 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Height | 4 3/4 in |
Reel Diameter | 11 3/8 in |
Mount Base Height | 5 7/8 in |
Mount Base Width | 5 1/8 in |
Swivel Inlet Size | 1/4 in |
Overall Dimensions | 19 3/8 in L x 8 1/8 in W x 20 1/2 in H |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Width | 3 in |
Description
Spring Return Hose Reel, Washdown, Maximum Operating Pressure 300 psi, Hose Capacity 70 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/2 in, Overall Length 19 3/8 in, Overall Width 8 1/8 in, Reel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEATHERHEAD Hydraulic Hose Fitting, Crimpable (04Z-604)
- SMC Flow Control Valve, 6mm Tube, 1/8 In (AS2201F-01-06SD)
- DAYTON B61 V-Belt, 64" Outside Length, 21/32" Top Width, 1 Ribs (1A104)
- SKF Bearing, Bore 15mm, Industry 6002-2RSJEM (6002 2RS JEM)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- REELCRAFT Hose Reel, 1 in Hose Dia., 35 ft Length, 50 psi (FD84035 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- Reelcraft Spring Return Hose Reels