Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi
Mfr # 7670 OLP
Zoro # G4522782
product price: $512.99
/ea
Free Shipping & Returns
$512.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 70 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7670 OLP
- Zoro # G4522782
- UPC # 699567009764
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 70 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Reel Width | 7 in |
Hose Outside Dia. | 5/8 in |
Swivel Outlet Size | 1/2 in |
Fitting Size | 1/4 in x 1/4 in |
Mount Base Height | 8 61/64 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Hose Fitting A Size | 1/4 in |
Reel Diameter | 9 in |
Swivel Inlet Size | 1/2 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mount Base Width | 4 61/64 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting B Size | 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 70 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 70 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Solid Insert, 1 in, FNPT x Hose Barb, Brass, Domestic (1041616C)
- POWERDRIVE GearbeltPulley, XL, 21 Grooves (21XLB037-6FA)
- COMPONENT HARDWARE OD Steel Flat Bearing Roller, 1-5/16" (B30-1034)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 300 psi (EZ-P-LP-330)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- REELCRAFT Reelcraft 5450 OLP 1/4"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5450 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (PW7650 OHP)
- Reelcraft Hose & Cable Reels