Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length,
Mfr # RS7650 OMP
Zoro # G2582862
product price: $650.99
/ea
Free Shipping & Returns
$650.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Overall Length 19 3/4 in
- Overall Width 7 in
- Swivel Inlet Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RS7650 OMP
- Zoro # G2582862
- UPC # 699567029908
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Mount Base Width | 3 7/8 in |
Reel Width | 7 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Height | 20 1/4 in |
Hose Outside Dia. | 11/16 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mounting Hole Center to Center Width | 3 7/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Hose Fitting B Size | 3/8 in |
Mount Base Height | 8 61/64 in |
Hose Fitting A Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Reel Diameter | 9 in |
Fitting Size | 3/8 in x 3/8 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 2,600 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH A66 Wrapped V-Belt, 68" Outside Length, 1/2" Top Width, 1 Ribs (A66)
- POWERDRIVE QD Bushing, Series SD, 1-11/16" Bore (SD-1-11/16)
- EATON AEROQUIP Hose, Crimp Fitting, 3/4 in, -12, 2.62L (1AA12SP12)
- SMC Plug-In Reducing Elbow, 90 Deg, 10mmx12mm (KQ2L10-12A)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 2,000 psi (82100 OMP)
- REELCRAFT Reelcraft 4625 OLP 3/8"x25' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4625 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- COXREELS Spring Return Hose Reel, 3/4" Hose Dia., 25 ft. Length, 300 psi (SH-N-525)
- Reelcraft Spring Return Hose Reels