Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length,
Mfr # RS7650 OLP
Zoro # G2582652
product price: $529.99
/ea
Free Shipping & Returns
$529.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
- Overall Length 19 3/4 in
- Overall Width 7 in
- Hose Fitting B Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RS7650 OLP
- Zoro # G2582652
- UPC # 699567029892
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Size | 1/2 in |
Hose Outside Dia. | 5/8 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Hose Fitting A Size | 1/4 in |
Mount Base Height | 8 61/64 in |
Swivel Outlet Size | 1/2 in |
Overall Height | 20 1/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/4 in x 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Width | 3 7/8 in |
Reel Width | 7 in |
Hose Fitting B Size | 1/4 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mounting Hole Center to Center Width | 3 7/8 in |
Reel Diameter | 9 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO RAWHIDE Small Bore Seals, #11378 (11378)
- EAGLE Blue PVC Discharge Hose, 1.5"x 50 ft. (A008-0246-1650)
- MAIN FILTER Hydraulic Filter, replaces WIX D03B10GAV, Pressure Line, 10 micron, Outside-In (MF0059702)
- CARLISLE BELTS BY TIMKEN Super II V-Belt Heavy Duty Super II V-Belt, A-R Section, 1/2 in W Top, 61 in L Outside, 11/32 in THK (A59R)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (LC800 OLS)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- VESTIL Spring Driven Hose Reel, 1/2" Hose Dia., 35 ft. Length, 300 psi (VHR-35-58)
- Reelcraft Hose & Cable Reels