Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length,
Mfr # RS7650 OHP
Zoro # G3193962
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Overall Length 19 41/64 in
- Overall Width 6 3/4 in
- Swivel Outlet Gender Male
- Fitting Type NPT x NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # RS7650 OHP
- Zoro # G3193962
- UPC # 699567029885
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 41/64 in |
Overall Width | 6 3/4 in |
Hose Fitting A Size | 1/4 in |
Reel Width | 6 3/4 in |
Swivel Inlet Size | 3/8 in |
Mount Hole Diameter | 1/2 in |
Hose Outside Dia. | 3/4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting B Size | 1/4 in |
Swivel Outlet Size | 1/2 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Reel Diameter | 9 in |
Mount Base Width | 4 61/64 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 7 13/16 in |
Mount Base Height | 8 61/64 in |
Overall Height | 20 9/64 in |
Overall Dimensions | 19 42/64 in L x 6 3/4 in W x 20 9/64 in H |
Description
Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 9/64 in, Overall Length 19 41/64 in, Overall Width 6 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Sc & Scm Ball Bearing Mounted Units & Inserts, P2B-SC-106 (P2B-SC-106)
- D&D 142 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB138)
- FESTO Push-In Fitting QB-1/8-1/4-U (QB-1/8-1/4-U)
- ZORO SELECT Plastic Hose Clamp, Hex Screw, PK10 (PWD-13-100-SC-PA66-BK)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,500 psi (PW7600 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- REELCRAFT Reelcraft, Cord Reel, Triple Outlet GFCI, 100 ft., 15AMP (L 70100 123 9G)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- Reelcraft Spring Return Hose Reels