Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi
Mfr # 5605 OLP
Zoro # G8531625
product price: $309.99
/ea
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 5605 OLP
- Zoro # G8531625
- UPC # 699567017295
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 3/4 in |
Overall Width | 5 7/8 in |
Overall Height | 17 5/8 in |
Height | 16 1/2 in |
Width | 17 1/2 in |
Length | 6 in |
Reel Width | 5 7/8 in |
Mount Hole Diameter | 5/16 in |
Swivel Inlet Size | 3/8 in |
Mount Base Height | 11 5/8 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Swivel Outlet Size | 1/4 in |
Overall Dimensions | 16 3/4 in L x 5 7/8 in W x 17 5/8 in H |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Width | 2 1/2 in |
Mounting Hole Center to Center Height | 9 3/4 in |
Reel Diameter | 7 in |
Mount Base Width | 4 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 15844 Tire Close Coupled Raptor Coupling Element, E3 Coupling, 3.81 in L, 4 in OD, 7500 rpm Max (015844)
- D&D 118" Outside Length, 2" Top Width, 3 Ribs (3/5VX1180)
- CLIMAX METAL PRODUCTS 2C-143 Two-Piece Clamping Collar (2C-143)
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1/2 HP, 56J Frame, 3,450 Nameplate RPM (CT1052)
- REELCRAFT Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel (F7925 OLP)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 2,000 psi (TH88050 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- Reelcraft Spring Return Hose Reels