Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi
Mfr # 7600 OHP
Zoro # G5555855
product price: $592.99
/ea
Free Shipping & Returns
$592.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7600 OHP
- Zoro # G5555855
- UPC # 699567017387
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Width | 20 1/4 in |
Length | 7 in |
Height | 19 in |
Reel Width | 7 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Swivel Inlet Size | 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 3/8 in |
Mount Base Width | 5 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Height | 9 in |
Swivel Outlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Width | 7 7/8 in |
Reel Diameter | 9 in |
Description
Spring Return Hose Reel, Grease, Maximum Operating Pressure 5,000 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel, Reel Finish Powder Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- SKF Spherical Roller Bearing, Bore 55mm (22311 E)
- FESTO Manual Override AHB-MD/MF/MV (AHB-MD/MF/MV)
- HANSEN Hydraulic Quick Connect Hose Coupling, 303 Stainless Steel Body, Push-to-Connect Lock, ST Series (LL3T21)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Reelcraft 4435 OLP 1/4"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4435 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (RT850-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- MILTON Industrial Auto-Retracting Air Hose Reel (2790-50)
- Reelcraft Spring Return Hose Reels