Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi
Mfr # DP7650 OHP
Zoro # G2587356
product price: $783.99
/ea
Free Shipping & Returns
$783.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # DP7650 OHP
- Zoro # G2587356
- UPC # 699567009993
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 8 in |
Overall Height | 17 in |
Length | 16 1/2 in |
Height | 17 in |
Reel Width | 8 in |
Hose Outside Dia. | 3/4 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/4 in x 1/4 in |
Overall Dimensions | 16 1/2 in L x 8 in W x 17 in H |
Mount Base Height | 9 in |
Mounting Hole Center to Center Height | 7 in |
Mounting Hole Center to Center Width | 4 in |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 6 63/64 in |
Swivel Inlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 7/16 in |
Reel Diameter | 7 in |
Description
Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BISHOP-WISECARVER High Temp Guide Wheel, Size 4 (W4SS227)
- OETIKER Hose Clamp, Steel, Nom.Size. 1 In., PK100 (10100034-100)
- COXREELS Spring Canister Assembly, Steel (1959-5)
- DAYTON Capacitor-Start/Run General Purpose Motor, 1/2 HP, 115/208-230V AC Voltage, 56 Frame (103874.00)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi (D84050 OLP)
- REELCRAFT Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FSD14050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- PROLUBE PROLUBE x Dual Arm, Grease Reel, 1/4" x 33 ft., Max 5800 psi (47990)
- Reelcraft Spring Return Hose Reels