Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # HD76050 OLP
Zoro # G3913773
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HD76050 OLP
- Zoro # G3913773
- UPC # 699567018018
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 20 1/4 in |
Reel Width | 8 1/4 in |
Hose Outside Dia. | 5/8 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Mount Base Height | 8 15/16 in |
Overall Dimensions | 19 3/4 in L x 8 1/4 in W x 20 1/4 in H |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 9 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Thread Size | 1/2 in - 14 |
Fitting Size | 1/4 in x 1/4 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Hose Fitting B Size | 1/4 in |
Mount Base Width | 4 15/16 in |
Mount Hole Diameter | 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE Tigear-2 Input Seal, Domestic (334277)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 2 Groove 6.45 in OD (2BK67)
- SMC Plug-In Reducer, 6mm, TubexPlug-In (KQ2R06-08A)
- DYKEM Opaque Staining Color, Gallon, Yellow (81705)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- REELCRAFT Spring Pavement Reel (F4525 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- Reelcraft Spring Return Hose Reels