Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi
Mfr # DP7650 OLP
Zoro # G3264651
product price: $531.99
/ea
Free Shipping & Returns
$531.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # DP7650 OLP
- Zoro # G3264651
- UPC # 699567009863
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 50 ft |
Overall Length | 16 1/2 in |
Overall Width | 8 in |
Overall Height | 17 in |
Hose Outside Dia. | 5/8 in |
Reel Width | 8 in |
Height | 17 in |
Length | 16 1/2 in |
Mounting Hole Center to Center Width | 4 in |
Hose Fitting B Size | 1/4 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Height | 9 in |
Mount Hole Diameter | 7/16 in |
Mounting Hole Center to Center Height | 7 in |
Swivel Outlet Size | 1/2 in |
Fitting Size | 1/4 in x 1/4 in |
Overall Dimensions | 16 1/2 in L x 8 in W x 17 in H |
Swivel Inlet Size | 1/2 in |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Width | 6 63/64 in |
Reel Diameter | 7 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 in, Overall Length 16 1/2 in, Overall Width 8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL Hydraulic Hose Assembly - 3/8" ID 24" Length - 3/8" FJX x 3/8" MJ - 4060 psi (XCP4-06,06FJX-06MJ,24 IN OAL)
- NATIONAL Small Bore Metric Seals, 45X62X8-R2LS32-S (45X62X8-R2LS32-S)
- AIGNEP USA Tee Mender, Composite, 1/2" Tube, 250 psi (85230-08)
- MAIN FILTER Hydraulic Filter, replaces WIX D98E10GAV, Pressure Line, 10 micron, Outside-In (MF0509302)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- COXREELS Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (SHL-N-375)
- Reelcraft Hose & Cable Reels