Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi
Mfr # 5635 OLP
Zoro # G4522618
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 35 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 5635 OLP
- Zoro # G4522618
- UPC # 699567009672
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 35 ft |
Overall Length | 14 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 14 3/8 in |
Reel Width | 6 1/8 in |
Hose Outside Dia. | 5/8 in |
Swivel Outlet Size | 3/4 in |
Mount Base Height | 11 19/32 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Hose Fitting A Size | 1/4 in |
Mount Base Width | 4 in |
Reel Diameter | 7 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Fitting Size | 1/4 in x 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Swivel Inlet Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Dimensions | 14 1/4 in L x 6 1/8 in W x 14 3/8 in H |
Mounting Hole Center to Center Height | 9 3/4 in |
Mount Hole Diameter | 5/16 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 14 3/8 in, Overall Length 14 1/4 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Molded Cogged V Belt, BX51 (BX51)
- MIDWEST FASTENER 10mm-1.0 x 12mm x 18mm Zinc Plated Steel Extra Fine Thread Straight Grease Fittings 6PK (67167)
- MITSUBOSHI Metric V-Belt SPZ Type, 9.7mm x 1180mm (SPZ1180)
- CLIMAX METAL PRODUCTS RC-050-S Set Screw Coupling (RC-050-S)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (HD76100 OLP)
- REELCRAFT 1in x 50 ft. Fuel Reel w/ Hose, Dispenser & Inlet Hose (FD84050-OLP-KIT)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- Reelcraft Spring Return Hose Reels