Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi
Mfr # 4600 OLP
Zoro # G5618453
product price: $194.99
/ea
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 25 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 4600 OLP
- Zoro # G5618453
- UPC # 699567017363
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 5/8 in |
Overall Height | 12 7/8 in |
Reel Width | 5 5/8 in |
Length | 5 3/8 in |
Width | 12 7/8 in |
Height | 12 5/8 in |
Swivel Inlet Size | 3/8 in |
Reel Diameter | 7 in |
Mount Hole Diameter | 5/16 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Width | 8 in |
Overall Dimensions | 12 5/8 in L x 5 5/8 in W x 12 7/8 in H |
Mount Base Height | 9 5/8 in |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Width | 4 in |
Mounting Hole Center to Center Height | 2 1/2 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 5/8 in, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" ID x 20 ft PVC Water Suction Hose 70 PSI Clear/WT (45DU49)
- OIL SAFE Storage Lid, HDPE, Beige (100100)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 15 HP, 27.7A (ATV320D11N4B)
- MAXIM Enhanced Brass Breather Vent: 10-12 Mircon, 1/2" NPT Thread, Solid Top (113697)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- REELCRAFT Hose Assembly, 1" Hose Dia., 10 ft. Length, 300 psi (S600982-10)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- Reelcraft Hose & Cable Reels