Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi
Mfr # 4625 OLP
Zoro # G4522380
product price: $246.99
/ea
Free Shipping & Returns
$246.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 4625 OLP
- Zoro # G4522380
- UPC # 699567009665
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 25 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 5/8 in |
Overall Height | 12 7/8 in |
Reel Width | 5 5/8 in |
Hose Outside Dia. | 5/8 in |
Fitting Size | 1/4 in x 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Hose Fitting B Size | 1/4 in |
Mount Base Width | 4 in |
Overall Dimensions | 12 5/8 in L x 5 5/8 in W x 12 7/8 in H |
Mounting Hole Center to Center Width | 2 1/2 in |
Mount Base Height | 9 21/32 in |
Mount Hole Diameter | 5/16 in |
Mounting Hole Center to Center Height | 8 in |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Reel Diameter | 7 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO 6000 Series, Single Row, Deep Groove Radial Ball Bearing <=90Mm; 12Mm Id X 28Mm Od X 8Mm W; Shielded (6001ZZ)
- ZORO SELECT 90 Degrees Elbow 3/8 in Hose I.D, 1/2"-14 Thread (707020-0608)
- DURA-SURE TORQUE Timing Belt, S3M, 10 x 186mm PL, T62 (100-S3M-186)
- TRITAN Riveted Chain, Single Strand, Offset Link (50-1SS OSL)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- REELCRAFT Reelcraft 7850 OLP 1/2"x 50' 250 PSI Heavy Duty All Steel Spring Retractable Low Pressure Hose Reel (7850 OLP)
- DURHAM MFG Hose Clamp Rack 10 Loop, Blk (906-08-S129)
- Reelcraft Hose & Cable Reels