Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi
Mfr # 81100 OHP
Zoro # G3444253
product price: $1,299.99
/ea
Free Shipping & Returns
$1,299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/8 in
- Hose Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 81100 OHP
- Zoro # G3444253
- UPC # 699567010012
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/8 in |
Hose Length | 100 ft |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Length | 24 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 10 1/2 in |
Height | 25 3/8 in |
Hose Fitting B Size | 3/8 in |
Mount Base Height | 12 in |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Swivel Inlet Size | 3/8 in |
Mounting Hole Center to Center Height | 10 in |
Mounting Hole Center to Center Width | 6 in |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Thread Size | 3/8 in - 18 |
Reel Diameter | 15 1/2 in |
Hose Fitting A Size | 3/8 in |
Fitting Size | 3/8 in x 3/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 7 11/32 in |
Description
Spring Return Hose Reel, Grease, 4,800 psi, Hose Capacity 100 ft (3/8 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/8 in, Hose Length 100 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZTEC LIFTING HARDWARE Repair Lap Link 3/8 x 1-5/8 ZP (CRL038)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1200-8MGT-12 (1200-8MGT-12)
- QA1 Male Rod End, RH, 7/16-20 (CMR7)
- REELCRAFT 50 ft. 12/4 Extension Cord Reel 16.0 A Amps 0 Outlets 600V AC Voltage (L 5550 124 X)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (DP5450 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT 82075-OLP - 1/2in x 75 ft. 300 psi, Air/Water Reel with Hose - Pallet (82075-OLP-PALLET)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- COXREELS Hose Reel, SH-DEF Reels, 3/4 Inch ID, 1 1/8 Inch OD, 25 ft L (EZ-SH-525-DF-BBX)
- Reelcraft Spring Return Hose Reels