Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi
Mfr # FD83075 OLP
Zoro # G3161365
product price: $1,166.99
/ea
Free Shipping & Returns
$1,166.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 75 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # FD83075 OLP
- Zoro # G3161365
- UPC # 699567010180
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 75 ft |
Overall Length | 24 in |
Overall Width | 13 in |
Overall Height | 25 3/8 in |
Hose Outside Dia. | 1 3/16 in |
Reel Width | 13 in |
Length | 24 in |
Height | 25 3/8 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 9 11/32 in |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Swivel Outlet Size | 3/4 in |
Hose Fitting B Size | 3/4 in |
Overall Dimensions | 24 in L x 13 in W x 25 3/8 in H |
Hose Fitting A Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Reel Diameter | 15 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mounting Hole Center to Center Height | 10 1/2 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Mount Base Height | 12 in |
Description
Spring Return Hose Reel, Fuel, 250 psi, Hose Capacity 75 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 75 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 13 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Solenoid Valve VSNC-FC-M52-MD-G14-F8 (VSNC-FC-M52-MD-G14-F8)
- HANSEN Coupler Plug, Hose Barb, 1/4, Brass (07A)
- REELCRAFT Hose Assembly, 1/2" Hose Dia., 4 ft. Length, 300 psi (S601020-4)
- EATON AEROQUIP Hose Assembly, hyd, 3/4 ID x 36 In, 3/4 NPT (R2-12-36M)
- REELCRAFT Hose Reel, 1" Hose Dia., 50 ft. Length, 500 psi (D84000 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 70 ft Length, (RS7670 OLP)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 25 ft. Length, 500 psi (A5800 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- LEGACY Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 350 psi (L8310)
- Reelcraft Hose & Cable Reels