Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi
Mfr # 83050 OLP-RH
Zoro # G3921080
original price:
$1,181.99
14% off
new price: $1,004.99
/ea
Free Shipping & Returns
$1,004.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 83050 OLP-RH
- Zoro # G3921080
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Reel Width | 10 1/2 in |
Hose Outside Dia. | 1 1/16 in |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Mount Base Height | 12 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Hose Fitting B Size | 3/4 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Height | 10 in |
Swivel Outlet Size | 3/4 in |
Swivel Inlet Size | 3/4 in |
Mounting Hole Center to Center Width | 6 in |
Fitting Size | 3/4 in x 3/4 in |
Mount Base Width | 7 11/32 in |
Reel Diameter | 15 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 40mm, 61808-2RS (61808 2RS PRX)
- BAND-IT Preformed Clamp, Lip-Lock, SS (JS2159)
- WESTWARD Grease Gun, 6000 psi, Gray (45CT43)
- RULAND Coupling, Oldham Clamp, Bore 14 mm (MOCT41-14-A)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- COXREELS 1125-4-200 HAND CRANK HOSE REEL: 1/2IN ID, 200FT CAPACITY LESS HOSE, 3000 PSI (1125-4-200)
- Reelcraft Spring Return Hose Reels