Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi
Mfr # 83050 OMP
Zoro # G3130951
Free Shipping & Returns
$967.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 3/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 83050 OMP
- Zoro # G3130951
- UPC # 699567009979
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 10 1/2 in |
Overall Height | 25 3/8 in |
Hose Outside Dia. | 1 3/16 in |
Reel Width | 10 1/2 in |
Length | 24 in |
Height | 25 3/8 in |
Mount Base Height | 12 in |
Swivel Outlet Size | 3/4 in |
Mount Base Width | 7 11/32 in |
Mounting Hole Center to Center Height | 10 in |
Fitting Size | 3/4 in x 3/4 in |
Mounting Hole Center to Center Width | 6 in |
Swivel Outlet Thread Size | 3/4 in - 14 |
Swivel Inlet Size | 3/4 in |
Swivel Inlet Thread Size | 3/4 in - 14 |
Overall Dimensions | 24 in L x 10 1/2 in W x 25 3/8 in H |
Hose Fitting B Size | 3/4 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 3/4 in |
Reel Diameter | 15 1/2 in |
Description
Spring Return Hose Reel, Oil, 1,250 psi, Hose Capacity 50 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 3/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 10 1/2 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 1" Bore (RAS 1)
- PRIMEFIT I/M 6-Ball Coupler 1/4" x 1/4" Female Brass (XIC1414FB6-B10-P)
- DIXON E-Series, Fem NPT, 3/4", Coupler 3/4", BR (6EF6-B)
- SMITH BEARING Cam Follower, Stud, Screwdriver Slot, Seal (CR-1-3/4-X)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (FD83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 50 ft. Length, 500 psi (83000 OLP)
- MILTON INDUSTRIES 38 x 50' DualArm Automatic Hose Reel (MIL2760-50D)
- Reelcraft Spring Return Hose Reels