Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel , 1/4 in Hose Dia., 50 ft Length,
Mfr # RS7450 OHP
Zoro # G3194251
product price: $741.99
/ea
Free Shipping & Returns
$741.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Length 50 ft
- Overall Length 19 41/64 in
- Overall Width 6 3/4 in
- Reel Material Carbon Steel
- Swivel Outlet Thread Size 1/2 in - 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RS7450 OHP
- Zoro # G3194251
- UPC # 699567029878
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 19 41/64 in |
Overall Width | 6 3/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Overall Height | 20 9/64 in |
Overall Dimensions | 19 42/64 in L x 6 3/4 in W x 20 9/64 in H |
Hose Fitting B Size | 1/4 in |
Reel Width | 6 3/4 in |
Mount Hole Diameter | 1/2 in |
Mount Base Width | 4 61/64 in |
Mount Base Height | 8 61/64 in |
Fitting Size | 1/4 in x 1/4 in |
Swivel Outlet Size | 1/2 in |
Hose Outside Dia. | 9/16 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mounting Hole Center to Center Height | 7 13/16 in |
Swivel Inlet Size | 3/8 in |
Hose Fitting A Size | 1/4 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Reel Diameter | 9 in |
Description
Spring Return Hose Reel, Grease, 5,000 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction Yes, Overall Height 20 9/64 in, Overall Length 19 41/64 in, Overall Width 6 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIBCO Electric Vibrator, 0.5 A, 115VAC, 1 Phase (2P-100-1)
- TITAN PRO Motor Dual Run Cap, 50/5MFD, 370-440V, Oval (TOCFD505)
- DODGE Light Duty Fixed Bore Ak/Bk Sheaves, AK64 X 1 SHEAVE (AK64 X 1 SHEAVE)
- NATIONAL Small Bore Inch Seal, 470390 (470390)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (7600 OHP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (RT835-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- PREVOST Hose Reel, 3/8" Hose Dia., 10 ft. Length, 175 psi (DSF 1003IS)
- Reelcraft Hose & Cable Reels