Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi
Mfr # 5450 OLP
Zoro # G4522469
Free Shipping & Returns
$329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 5450 OLP
- Zoro # G4522469
- UPC # 699567009641
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 50 ft |
Overall Length | 14 1/4 in |
Overall Width | 6 1/8 in |
Overall Height | 14 3/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 1/8 in |
Mounting Hole Center to Center Height | 9 3/4 in |
Hose Fitting B Size | 1/4 in |
Reel Diameter | 7 in |
Overall Dimensions | 14 1/4 in L x 6 1/8 in W x 14 3/8 in H |
Mount Base Width | 4 in |
Fitting Size | 1/4 in x 1/4 in |
Hose Fitting A Size | 1/4 in |
Swivel Inlet Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mount Hole Diameter | 5/16 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mount Base Height | 11 19/32 in |
Swivel Outlet Size | 1/4 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 50 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 14 3/8 in, Overall Length 14 1/4 in, Overall Width 6 1/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARTER BEARINGS .625", Bronze Bushing Cam Follower (SFH-20-A)
- NUMATICS Valve, Air Pilot, 4 Way, 2 Pos, 1/4 In Port (L12PP452O000000)
- DIXON Brass Ferrules for Fluid, ID 1.025" (BFW1025)
- UNITED SALES Hex Conveyor Bearing, 7/16 In, 2.125 In OD (UGFH.4375X2.125)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Reelcraft 5635 OLP 3/8"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- INTERSTATE PNEUMATICS Spring Guard For HSR90 Hose Reel (HSR90-SG)
- Reelcraft Hose & Cable Reels