Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi
Mfr # 4400 OLP
Zoro # G5668013
product price: $221.99
/ea
Free Shipping & Returns
$221.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Length 35 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 4400 OLP
- Zoro # G5668013
- UPC # 699567017356
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 35 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 5/8 in |
Overall Height | 12 7/8 in |
Width | 12 7/8 in |
Reel Width | 5 5/8 in |
Height | 12 5/8 in |
Length | 5 1/2 in |
Mount Base Width | 4 in |
Swivel Inlet Thread Size | 3/8 in - 18 |
Mount Base Height | 9 5/8 in |
Reel Diameter | 7 in |
Mount Hole Diameter | 5/16 in |
Swivel Outlet Size | 1/4 in |
Mounting Hole Center to Center Width | 8 in |
Mounting Hole Center to Center Height | 2 1/2 in |
Overall Dimensions | 12 5/8 in L x 5 5/8 in W x 12 7/8 in H |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Inlet Size | 3/8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 500 psi, Hose Capacity 35 ft (1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 5/8 in, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Male Elbow, 45 Deg, 1/4 in., TubexMNPT (KQ2K07-36AS)
- SMC Bulkhead Union Elbow, 90 Deg, 12mm, Tube (KQ2LE12-00A)
- FAFNIR Wide Inner Ring And Housed Units, #RA103RRB (RA103RRB)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 2Pc, 3-7/16 In, Steel (H2C-343)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT Reelcraft 1-HR1004-3 Hose Reel Bumper for 3/8" ID (7000/8000/E8000/3100/RT800/5000/D8000 Series) (1-HR1004-3)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Reelcraft 1/2"x50' 3250 PSI Heavy Duty Spring Retractable Medium Pressure Hose Reel (7850 OMP)
- Reelcraft Hose & Cable Reels