Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # RT425-OLP
Zoro # G4522432
Free Shipping & Returns
$198.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # RT425-OLP
- Zoro # G4522432
- UPC # 699567009436
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 17 7/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 6 1/4 in |
Reel Diameter | 7 11/16 in |
Mount Base Width | 4 19/32 in |
Swivel Outlet Size | 1/4 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Swivel Inlet Size | 1/4 in |
Mount Base Height | 8 in |
Hose Fitting A Size | 1/4 in |
Mounting Hole Center to Center Width | 2 1/4 in |
Hose Fitting B Size | 1/4 in |
Fitting Size | 1/4 in x 1/4 in |
Overall Dimensions | 16 1/2 in L x 6 1/4 in W x 17 7/8 in H |
Mount Hole Diameter | 5/16 in |
Mounting Hole Center to Center Height | 6 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3211F-03-08S)
- KRYTOX Lubricant Oil, GPL-105, Dropper Bottle, 4 Oz. (GPL-105)
- SPEEDAIRE Dipstick Set (PN2339009AG)
- GATES PowerGrip Timing Belts, 274XL037 (274XL037)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 1,250 psi (83050 OMP)
- COXREELS Coxreels 1/2" x 75 ft. Spring Hose Reel, Max 300 psi, w/Hose (SH-N-475)
- Reelcraft Hose & Cable Reels