Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi
Mfr # 4425 OLP
Zoro # G3913633
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/4 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 4425 OLP
- Zoro # G3913633
- UPC # 699567016854
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 25 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 3/8 in |
Overall Height | 12 7/8 in |
Reel Width | 5 3/8 in |
Hose Outside Dia. | 1/2 in |
Hose Fitting B Size | 1/4 in |
Mount Hole Diameter | 3/8 in |
Overall Dimensions | 12 5/8 in L x 5 3/8 in W x 12 7/8 in H |
Fitting Size | 1/4 in x 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mount Base Height | 9 5/8 in |
Mounting Hole Center to Center Width | 2 1/2 in |
Reel Diameter | 7 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Hose Fitting A Size | 1/4 in |
Swivel Outlet Size | 1/4 in |
Swivel Inlet Size | 1/4 in |
Mount Base Width | 4 in |
Mounting Hole Center to Center Height | 8 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 25 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 25 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 3/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHFLEX Techflex Thermashield Aluminized Fiberglass Tube 1.50in Dia., 100', Silver (TTN1.50SV-100)
- SEALMASTER Take-Up Bearing, Bore 1-3/16 In (MST-19)
- PARKER 3/8" Compression 316 SS Nut (6 BU-SS)
- BESTORQ Aftermarket Husqvarna RZ4623 (967009801) (Drive 2001-12) Zero Turn Mower Replacement Belt, A55LG (A55LG)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- REELCRAFT Reelcraft 4435 OLP 1/4"x35' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (4435 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- REELCRAFT Reelcraft, Hose Reel Assembly, 1"x75 ft., Max 3000 psi (G9400 OMPBW)
- Reelcraft Spring Return Hose Reels