Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi
Mfr # 4420 OLP
Zoro # G4522408
original price:
$279.86
14% off
Free Shipping & Returns
$239.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # 4420 OLP
- Zoro # G4522408
- UPC # 699567009627
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/4 in |
Hose Length | 20 ft |
Overall Length | 12 5/8 in |
Overall Width | 5 5/8 in |
Overall Height | 12 7/8 in |
Hose Outside Dia. | 1/2 in |
Reel Width | 5 5/8 in |
Mount Hole Diameter | 5/16 in |
Swivel Outlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Height | 8 in |
Hose Fitting A Size | 1/4 in |
Hose Fitting B Size | 1/4 in |
Overall Dimensions | 12 5/8 in L x 5 5/8 in W x 12 7/8 in H |
Fitting Size | 1/4 in x 1/4 in |
Swivel Inlet Size | 1/4 in |
Swivel Inlet Thread Size | 1/4 in - 18 |
Mounting Hole Center to Center Width | 2 1/2 in |
Mount Base Height | 9 21/32 in |
Reel Diameter | 7 in |
Mount Base Width | 4 in |
Swivel Outlet Size | 1/4 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 20 ft (1/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/4 in, Hose Length 20 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 12 7/8 in, Overall Length 12 5/8 in, Overall Width 5 5/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR Conventional Qd Sheave, 2 B 52 SDS (2 B 52 SDS)
- LUCAS OIL WHITE LITHIUM GREASE 8OZ (10533)
- SMC Union Tee, 6mm, TubexTube (KQ2T06-00A)
- FLEXZILLA Pro Air Hose Reusable Splicer, 1/4" Barb (RP901250)
- REELCRAFT 1/4" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (4435 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- REELCRAFT Reelcraft 1/2"x50' 300 PSI Premium Duty All Steel Spring Retractable Compact Hose Reel (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- COXREELS Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (HP-N-150)
- Reelcraft Spring Return Hose Reels