Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 65 ft Length, 3,250 psi
Mfr # HD78065 OMP
Zoro # G4447287
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 65 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HD78065 OMP
- Zoro # G4447287
- UPC # 699567017899
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 65 ft |
Overall Length | 19 3/4 in |
Overall Width | 8 1/4 in |
Overall Height | 20 1/4 in |
Hose Outside Dia. | 13/16 in |
Reel Width | 8 1/4 in |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 19 3/4 in L x 8 1/4 in W x 20 1/4 in H |
Swivel Outlet Size | 1/2 in |
Mount Base Width | 4 61/64 in |
Hose Fitting A Size | 1/2 in |
Fitting Size | 1/2 in x 1/2 in |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 8 61/64 in |
Hose Fitting B Size | 1/2 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Reel Diameter | 9 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Height | 7 13/16 in |
Description
Spring Return Hose Reel, Oil, 3,000 psi, Hose Capacity 65 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 65 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 8 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYDAC 0160MA010P Size 0160, 10 Micron Filter Element for Spin-on Filters (0160MA010P)
- LOVEJOY Universal Joint, Bored D, 3/4 In Bore (D-8B 3/4BE kw/ss)
- POWERDRIVE GearbeltPulley, XL, 24 Grooves (24XLB037-6FA)
- COXREELS Hand Crank Hybrid Hose Reel 1inx165ft (1660-1524)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 75 ft. Length, 500 psi (D83000 OLS-S)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (7650 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLP)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (A5850 OLP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (49AE06)
- Reelcraft Hose & Cable Reels