Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi
Mfr # 7800 OLS
Zoro # G3451707
product price: $1,154.99
/ea
Free Shipping & Returns
$1,154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7800 OLS
- Zoro # G3451707
- UPC # 699567010722
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Height | 20 1/4 in |
Reel Width | 7 in |
Length | 19 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Inlet Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Reel Diameter | 9 1/2 in |
Mounting Hole Center to Center Height | 3 7/8 in |
Mounting Hole Center to Center Width | 7 7/8 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mount Base Width | 5 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 1/2 in |
Mount Base Height | 9 in |
Description
Spring Return Hose Reel, Washdown, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 1/2" x 25 ft Nitrile Coupled Multipurpose Air Hose 300 psi YL (VRY05030-25-11)
- D&D 2450mm Outside Length, 16 1/3mm Top Width, 1 Ribs (SPB2450)
- WEG 3-Phase General Purpose Motor, 60 HP, 364/5T Frame, 230/460V AC Voltage, 1,775 Nameplate RPM (06018ET3E364T-W22)
- GATES Bushing, Series 2517, Bore Dia 2.000 In (2517 2.)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,250 psi (DP7850 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (82100 OLP)
- DEWALT Manual Hose Reel, Rubber, 3/8"x50 ft. (DXCM024-0348)
- Reelcraft Spring Return Hose Reels