Shop All Spring Return Hose Reels
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (Discontinued)
Mfr # 7800 OLB
Zoro # G0299236
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 7800 OLB
- Zoro # G0299236
- UPC # 699567017158
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Reel Width | 7 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 9 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 3/4 in |
Mount Base Height | 9 in |
Mounting Hole Center to Center Width | 3 7/8 in |
Swivel Outlet Thread Size | 3/4 in - 16 |
Mount Base Width | 5 in |
Mount Hole Diameter | 1/2 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mounting Hole Center to Center Height | 7 7/8 in |
Description
Spring Return Hose Reel, Air, Water, Maximum Operating Pressure 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Single Pedestal, Number of Guide Arms Single Arm, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Reel Material Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.