Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # UR7850 OLB
Zoro # G3968282
Free Shipping & Returns
$979.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Length 50 ft
- Housing Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # UR7850 OLB
- Zoro # G3968282
- UPC # 699567021483
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 3/4 in |
Overall Width | 7 in |
Overall Height | 20 1/4 in |
Length | 19 in |
Height | 20 1/4 in |
Width | 7 in |
Overall Depth | 19 in |
Reel Width | 7 in |
Hose Outside Dia. | 13/16 in |
Hose Fitting B Size | 1/2 in |
Mount Base Height | 8 61/64 in |
Mounting Hole Center to Center Height | 7 13/16 in |
Fitting Size | 1/2 in x 1/2 in |
Overall Dimensions | 19 3/4 in L x 7 in W x 20 1/4 in H |
Mounting Hole Center to Center Width | 3 7/8 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mount Base Width | 4 61/64 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Hole Diameter | 1/2 in |
Hose Fitting A Size | 1/2 in |
Swivel Outlet Size | 1/2 in |
Swivel Inlet Size | 1/2 in |
Reel Diameter | 9 in |
Description
Spring Return Hose Reel, DEF, 300 psi, Hose Capacity 50 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 20 1/4 in, Overall Length 19 3/4 in, Overall Width 7 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material EPDM, Hose Fitting A Gender Male
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYON LU205 Food Grade Chain Lubricant (S00205000)
- CONRADER Pressure Relief Valve, Brass Ball (1299B-CE-275)
- ZORO SELECT FHP Sheave, AK99 x 1 (AK991)
- ARO Fltr, 3000Srs, Npt, F35452-411 (F35452-411)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 300 psi (UR7925 OLB)
- REELCRAFT Reelcraft, Hose Reel, 1-1/2"x50 ft., Max 600 psi (G9600 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 250 psi (7925 OLP)
- REELCRAFT Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel (F7925 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OLP)
- MILTON INDUSTRIES 38 x 50' DualArm Automatic Hose Reel (MIL2760-50D)
- Reelcraft Spring Return Hose Reels