Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi
Mfr # LC800 OLS
Zoro # G3913609
product price: $1,072.99
/ea
Free Shipping & Returns
$1,072.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 1/2 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # LC800 OLS
- Zoro # G3913609
- UPC # 699567017172
- Country of Origin China
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 50 ft |
Overall Length | 19 3/8 in |
Overall Width | 8 1/8 in |
Overall Height | 20 1/8 in |
Details
Duty Rating | Light Duty |
Finish - Hose Reels | Stainless Steel |
Hose Included | No |
Housing Material | Stainless steel |
Max. Pressure | 300 psi |
Media - Hose Reels | Air, Mild Chemical, Water |
Mounting | Bench and Truck, Ceiling, Floor, Wall |
Enclosed Reel | No |
Reel Inlet | 1/2 in (F)NPT |
Drive Type - Hose Reels | Spring Return |
Latch | Locking |
Item | Spring Return Hose Reel |
Swivel Material | Brass |
Bearings | Permanently Lubricated |
Seal Type | Aflas |
Hose Ends | 1/2 in (F)NPT |
Hose Outlet | 1/2 in (F)NPT |
Max. Temp. | 150 Degrees F |
Drive Type | Spring Return |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 50 ft, Overall Height 20 1/8 in, Overall Length 19 3/8 in, Overall Width 8 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Insert Ball Brng, SA, 7/8in dia, Self-Lock (SA205-14)
- BVA HYDRAULICS FITTNG ELBOW 90 DG STRT 3/8"-18 NPTF MALE X 3/8"18 NPTF FEM 10000PSI (FT101)
- PARKER Transportation hose 5/16''-100R5-2250 PSI (206-6)
- BUNTING BEARINGS Flanged Bearing, I.D. 1, L 3/4, PK3 (EXEF162012)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 75 ft Length, 300 psi (HD78075 OLP)
- REELCRAFT Hose Reel, 3/8 in Hose Dia., 66 ft Length, 3,000 psi (7600 OMS55)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- Reelcraft Spring Return Hose Reels