Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi
Mfr # RT835-OLP
Zoro # G4522329
Free Shipping & Returns
$315.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Light Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Housing Material Steel
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # RT835-OLP
- Zoro # G4522329
- UPC # 699567009504
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 17 7/8 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 6 1/4 in |
Reel Diameter | 7 11/16 in |
Mount Hole Diameter | 5/16 in |
Swivel Inlet Size | 1/2 in |
Overall Dimensions | 16 1/2 in L x 6 1/4 in W x 17 7/8 in H |
Swivel Inlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Mount Base Height | 8 in |
Mounting Hole Center to Center Width | 2 1/4 in |
Mount Base Width | 4 19/32 in |
Hose Fitting B Size | 1/2 in |
Hose Fitting A Size | 1/2 in |
Mounting Hole Center to Center Height | 6 in |
Fitting Size | 1/2 in x 1/2 in |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Wall, Speed Limited Retraction No, Overall Height 17 7/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOC-LINE Connector, 1/2 In, Pk4 (51805)
- BESTORQ Aftermarket CUB CADET 954-04045 Replacement Belt, 4LK1090 (4LK1090)
- DAYTON Fan Motor, 1-1/2 HP, 1140 rpm, 60Hz (24PR80)
- STECO Tap Magic EP-Xtra Cutting Fluid - 1 Gallon - Pkg of 2 (10128E)
- REELCRAFT 3/8" x 50 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT650-OLP)
- REELCRAFT 3/8" x 35 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT635-OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (RT450-OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLP-SE)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- Reelcraft Hose & Cable Reels