Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi
Mfr # A5835 OLP
Zoro # G4522371
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # A5835 OLP
- Zoro # G4522371
- UPC # 699567009702
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 35 ft |
Overall Length | 16 3/4 in |
Overall Width | 5 7/8 in |
Overall Height | 17 5/8 in |
Hose Outside Dia. | 3/4 in |
Reel Width | 5 7/8 in |
Fitting Size | 1/2 in x 1/2 in |
Hose Fitting A Size | 3/8 in |
Mount Base Height | 11 43/64 in |
Reel Diameter | 7 in |
Mounting Hole Center to Center Height | 9 3/4 in |
Swivel Outlet Thread Size | 1/2 in - 14 |
Swivel Outlet Size | 1/2 in |
Mount Hole Diameter | 5/16 in |
Swivel Inlet Size | 1/2 in |
Hose Fitting B Size | 1/2 in |
Swivel Inlet Thread Size | 1/2 in - 14 |
Mounting Hole Center to Center Width | 2 1/2 in |
Mount Base Width | 4 in |
Overall Dimensions | 16 3/4 in L x 5 7/8 in W x 17 5/8 in H |
Description
Spring Return Hose Reel, Air, Water, 300 psi, Hose Capacity 35 ft (1/2 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1/2 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 17 5/8 in, Overall Length 16 3/4 in, Overall Width 5 7/8 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Female
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON C120 V-Belt, 124" Outside Length, 7/8" Top Width, 1 Ribs (4FH89)
- U.S. MOTORS 3-Phase General Purpose Motor, 10 HP, 215T Frame, 208-230/460V AC Voltage, 1,800 Nameplate RPM (U10P2D)
- KURIYAMA 6" ID x 20 ft PVC Bulk Food Hose 40 PSI Clear (FT600X20)
- MIDWEST FASTENER 3/8" ID x 3/4" Heavy Machine Bushings 2PK (931126)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 300 psi (RT435-OLP)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 250 psi (D83075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OLP)
- Reelcraft Hose & Cable Reels