Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi
Mfr # RT825-OLP
Zoro # G4522423
product price: $283.99
/ea
Free Shipping & Returns
$283.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Medium Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1/2 in
- Hose Length 25 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RT825-OLP
- Zoro # G4522423
- UPC # 699567009498
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1/2 in |
Hose Length | 25 ft |
Overall Length | 16 1/2 in |
Overall Width | 6 1/4 in |
Overall Height | 17 5/8 in |
Description
Spring Return Hose Reel, Hose Inside Dia. 1/2 in, Hose Length 25 ft, Overall Height 17 5/8 in, Overall Length 16 1/2 in, Overall Width 6 1/4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Dual Run Cap, 35/10 MFD, 370V, Oval (6FLN4)
- HYDROMAXX 2"x50Ft Flexible PVC Green Suction Hose (GS200050)
- SPEEDAIRE Air Cylinder, 2 1/2 in Bore, 3 in Stroke, Round Body Double Acting (5MME4)
- ZORO SELECT Hose Clamp, 1-3/8 to 2 In, SAE 24, SS, PK10 (360030024070)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (A5850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia, 50 ft Length, 300 psi (7850 OLP)
- REELCRAFT Spring Return Hose Reel, 1 1/2 in Hose Dia., 50 ft Length, 600 psi (FF9600 OLPBW)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- COXREELS Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (SHL-N-4100)
- Reelcraft Hose & Cable Reels