Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi
Mfr # D84000 OLS
Zoro # G3056392
Free Shipping & Returns
$2,588.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Stainless Steel
- Hose Included No
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # D84000 OLS
- Zoro # G3056392
- UPC # 699567010753
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Overall Length | 24 in |
Overall Width | 15 3/4 in |
Overall Height | 25 3/8 in |
Height | 25 3/8 in |
Length | 24 1/4 in |
Reel Width | 15 3/4 in |
Mount Base Height | 12 in |
Overall Dimensions | 24 in L x 15 3/4 in W x 25 3/8 in H |
Mounting Hole Center to Center Height | 7 7/8 in |
Swivel Inlet Size | 1 in |
Reel Diameter | 15 1/2 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Mount Hole Diameter | 1/2 in |
Swivel Outlet Size | 1 in |
Mount Base Width | 9 3/8 in |
Mounting Hole Center to Center Width | 10 1/2 in |
Description
Spring Return Hose Reel, Washdown, Maximum Operating Pressure 500 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Wall Mount Hose Reel, Includes Hose No, Mounting Location Ceiling, Floor, Wall, Pedestal Type Dual Pedestal, Number of Guide Arms Double Arm, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 15 3/4 in, Reel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOYO Needle Roller Brg, 44, 1/4in Bore, Open (B-44)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- BIMBA MFG CO Bimba-Mead Hand Lever Valve M4HV330-08-S, 4 Port, 3 Pos, 1/4" NPT, Closed Center (M4HV330-08-S)
- 80/20 Linear Bearing, 3.125 In W, 2.820 In L (6870)
- REELCRAFT HD79005 OLB - 3/4in x 50 ft. Heavy Duty Hose Reel (HD79005-OLB)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 500 psi (5605 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 5,000 psi (PW81000 OHP)
- REELCRAFT Ultra Compact Hose Reel, 3/8 x 20ft (B3620 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (81075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 75 ft Length, 5,000 psi (HD74075 OHP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (440G24)
- Reelcraft Spring Return Hose Reels