Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 250 psi
Mfr # SD14050 OVP
Zoro # G3607125
product price: $1,900.99
/ea
Free Shipping & Returns
$1,900.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # SD14050 OVP
- Zoro # G3607125
- UPC # 699567010142
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 50 ft |
Overall Length | 19 1/8 in |
Overall Width | 20 3/4 in |
Overall Height | 18 1/4 in |
Width | 19 1/8 in |
Reel Width | 20 3/4 in |
Length | 20 3/4 in |
Height | 18 1/4 in |
Hose Outside Dia. | 1 1/2 in |
Mount Hole Diameter | 1/2 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Hose Fitting A Size | 1 in |
Fitting Size | 1 in x 1 in |
Mounting Hole Center to Center Width | 13 1/4 in |
Overall Dimensions | 19 1/8 in L x 20 3/4 in W x 18 1/4 in H |
Reel Diameter | 8 in |
Mount Base Width | 14 17/32 in |
Swivel Outlet Size | 1 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mounting Hole Center to Center Height | 14 in |
Mount Base Height | 19 1/8 in |
Hose Fitting B Size | 1 in |
Swivel Inlet Size | 1 in |
Description
Spring Return Hose Reel, Vacuum, 250 psi, Hose Capacity 50 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 50 ft, Reel Material Carbon Steel, Mounting Location Floor, Truck, Speed Limited Retraction No, Overall Height 18 1/4 in, Overall Length 19 1/8 in, Overall Width 20 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Black, Hose Cover Material Synthetic Rubber, Hose Fitting A Gender Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAFNIR Wide Inner Ring And Housed Units, #RA012RRB (RA012RRB)
- FESTO Push-In Fitting QSM-M5-4-I (QSM-M5-4-I)
- PARKER Colorflow Flow Control Valve, Steel, 3/4-14, 25 GPM (F1200S)
- SPEEDAIRE Bracket, Clevis, 2 In (6X473)
- REELCRAFT Reelcraft F7925 OLP 3/4"x25' 250 PSI Spring Retractable Fuel Delivery Hose Reel (F7925 OLP)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- REELCRAFT D84050 OMP - 1in x 50 ft. Heavy Duty 1275psi Hose Reel (D84050-OMP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 500 psi (D83000 OLS)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- COXREELS Spring Return Fuel Hose Reel, 1 in Hose Dia., 50 ft Length, 300 psi (TSHL-N-650-BXN)
- Reelcraft Spring Return Hose Reels