Shop All Spring Return Hose Reels
This Product is Discontinued
Reelcraft
Spring Return Hose Reel, 1 in Hose Dia., 35 ft Length, 250 psi (Discontinued)
Mfr # D84035 OLP
Zoro # G3921029
Free Shipping & Returns
This Product is Discontinued
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included Yes
- Hose Inside Dia. 1 in
- Hose Length 35 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D84035 OLP
- Zoro # G3921029
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 in |
Hose Length | 35 ft |
Overall Length | 24 in |
Overall Width | 15 3/4 in |
Overall Height | 25 3/8 in |
Reel Width | 15 3/4 in |
Hose Outside Dia. | 1 3/8 in |
Reel Diameter | 15 1/2 in |
Swivel Outlet Size | 1 in |
Overall Dimensions | 24 in L x 15 3/4 in W x 25 3/8 in H |
Mount Base Height | 12 in |
Hose Fitting A Size | 3/4 in |
Mounting Hole Center to Center Height | 10 1/2 in |
Swivel Inlet Size | 1 in |
Swivel Inlet Thread Size | 1 in - 11 1/2 |
Mounting Hole Center to Center Width | 7 7/8 in |
Swivel Outlet Thread Size | 1 in - 11 1/2 |
Mount Base Width | 9 11/32 in |
Fitting Size | 3/4 in x 3/4 in |
Mount Hole Diameter | 1/2 in |
Hose Fitting B Size | 3/4 in |
Description
Spring Return Hose Reel, Air, Water, 250 psi, Hose Capacity 35 ft (1 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose Yes, Hose Inside Dia. 1 in, Hose Length 35 ft, Reel Material Carbon Steel, Mounting Location Ceiling, Floor, Truck, Wall, Speed Limited Retraction No, Overall Height 25 3/8 in, Overall Length 24 in, Overall Width 15 3/4 in, Corrosion-Resistant Yes, For Dual Hose No, Hose Color Red, Hose Cover Material PVC, Hose Fitting A Gender Male
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.