Shop All Spring Return Hose Reels
Reelcraft
Spring Return Hose Reel, 1 1/4 in Hose Dia., 50 ft Length, 600 psi
Mfr # FF9500 OLPBW
Zoro # G2906373
product price: $1,198.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.
$1,198.99
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Hose Included No
- Hose Inside Dia. 1 1/4 in
- Hose Length 50 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # FF9500 OLPBW
- Zoro # G2906373
- UPC # 699567010203
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 1 1/4 in |
Hose Length | 50 ft |
Overall Length | 26 1/4 in |
Overall Width | 19 9/16 in |
Overall Height | 26 3/8 in |
Length | 26 1/4 in |
Height | 26 1/4 in |
Reel Width | 19 5/8 in |
Width | 21 1/2 in |
Mounting Hole Center to Center Height | 13 1/2 in |
Overall Dimensions | 26 1/4 in L x 19 9/16 in W x 26 3/8 in H |
Mount Hole Diameter | 7/16 in |
Swivel Inlet Size | 1 1/2 in |
Swivel Outlet Size | 1 1/4 in |
Swivel Outlet Thread Size | 1 1/4 in - 11 1/2 |
Reel Diameter | 10 1/2 in |
Mount Base Width | 17 5/8 in |
Mounting Hole Center to Center Width | 22 1/4 in |
Mount Base Height | 24 1/8 in |
Swivel Inlet Thread Size | 1 1/2 in - 11 1/2 |
Description
Spring Return Hose Reel, Fuel, Maximum Operating Pressure 600 psi, Hose Capacity 50 ft (1 1/4 in I.D.), Drive Type Spring Return, Corrosion-Resistant Yes, Enclosed No, For Dual Hose No, Hose Reel Type Free Standing Hose Reel, Vehicle, Includes Hose No, Mounting Location Bench, Floor, Truck, Pedestal Type Dual Pedestal, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 19 9/16 in, Reel Material Steel, Reel Finish Powder Coated, Speed Limited Retraction No, Reel Color Red
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIX Belt, B/5L, 21/32 x 75 in. OC (B72/5L750)
- RUSTLICK Coolant, 5 gal, Bucket (78405)
- PARKER Swivel Crimped or Hose Clamp, 3/8 in Hose I.D, 1/4 in Thread (125HBLSV-6-4)
- CARLISLE 210L050 Synchro-Cog Timing Belt (210L050)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 35 ft Length, 500 psi (4400 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT 3/4in x 35 ft. 50 psi, Fuel Hose Reel with Hose (FHD79035-OLP)
- REELCRAFT Reelcraft 3/4"x100' 1000 PSI Hand Crank Low Pressure Hose Reel (CA33112 L)
- SPEEDAIRE Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 300 psi (31XG62)
- Reelcraft Spring Return Hose Reels