Shop All Spring Return Hose Reels
Reelcraft
Spring Pavement Reel
Mfr # F4525 OLPBW
Zoro # G0673970
product price: $305.99
/ea
Free Shipping & Returns
$305.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy Duty
- Finish - Hose Reels Powder Coated
- Mounting Bench or Truck, Ceiling, Floor, Wall
- Overall Length 12 3/8 in
- Overall Width 5 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # F4525 OLPBW
- Zoro # G0673970
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 12 3/8 in |
Overall Width | 5 5/8 in |
Overall Height | 12 7/8 in |
Cable Length | 25 ft. |
Details
Duty Rating | Heavy Duty |
Finish - Hose Reels | Powder Coated |
Mounting | Bench or Truck, Ceiling, Floor, Wall |
Bearings | Permanently Lubricated |
Finish | Powder Coated |
Item | Spring Pavement Reel |
Drive Type | Spring Return |
Latch | Locking |
Color | Red |
Includes | Hose |
Description
Pavement Reel, Drive Type Spring Return, Overall Height 12 7/8 in, Overall Length 12 3/8 in, Overall Width 5 5/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Rotor Blade, PK5 (TT14519G)
- FOSTER Plug, 3/4\u0022FPT, Steel (57-5)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 35 Chain Size, 13 # of Teeth (35BS13H X 3/4)
- COXREELS Spring Return Hose Reel, 1 in Hose Dia., 25 ft Length, 300 psi (SLPL-625)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 5,000 psi (PW7650 OHP)
- REELCRAFT Ultra Compact Cord Reel, Flying Leads (L 3030 123 X)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 250 psi (83050 OLP-RH)
- Reelcraft Spring Return Hose Reels