Shop All Hose Reel Accessories
Reelcraft
Spring Assembly, Steel
Mfr # S262144-70
Zoro # G8341097
product price: $102.99
/ea
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Canister Material Steel
- Spring Material Steel
- For Use With Mfr. Model Number DP7400 OLP, DP7450 OLP
- Spring Type Spring Only
- For Reel Series DP7000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S262144-70
- Zoro # G8341097
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Canister Material | Steel |
Spring Material | Steel |
For Use With Mfr. Model Number | DP7400 OLP, DP7450 OLP |
Spring Type | Spring Only |
For Reel Series | DP7000 |
Description
Replacement Spring, Spring Type Spring Only, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 22KW82, 38L504, For Use With Mfr. Model Number DP7400 OLP, DP7450 OLP, For Reel Series DP7000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Single Row Ball Bearings (6010 2RS C3)
- RULAND Coupling, Two Piece, Bore Dia 1 1/4 x 1 In (SPX-20-16-F)
- BAILEY Round Keyed Shafting: 1 1/2 Dia. 3/8 Keyway, 6 ft. Length (136717)
- EATON AEROQUIP Dust Cap, Plastic, For Coupler Plugs (FD90-1040-04)
- REELCRAFT Hose Reel Bumper, Use w/4NA87, 4NA88, 4NA90 (3-HR1004-3)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Multi Position, Roller Bracket, 6", 4Way (S600533-1)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- REELCRAFT Hose Bumper, SS Hardware, 3/4"" (3-HS1004-3)
- COXREELS Disc Assembly W/ Gear, 17-1/2", 7450 (7450)
- Reelcraft Hose Reel Accessories