Shop All Hose Reel Accessories
Reelcraft
Spring Assembly, Steel
Mfr # 262439
Zoro # G8340765
product price: $95.19
/ea
Free Shipping & Returns
$95.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Spring Material Steel
- For Reel Series DP5000
- For Use With Mfr. Model Number DP5435 OLP1, DP5450 OLP1, DP5635 OLP1
- Spring Type Spring Only
- Canister Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 262439
- Zoro # G8340765
- Country of Origin United States
- Category Hose Reel Accessories
Details
Item | Replacement Spring |
Spring Material | Steel |
For Reel Series | DP5000 |
For Use With Mfr. Model Number | DP5435 OLP1, DP5450 OLP1, DP5635 OLP1 |
Spring Type | Spring Only |
Canister Material | Steel |
Description
Replacement Spring, Spring Type Spring Only, Spring Material Steel, Canister Material Steel, For Use With Grainger Item Number 5KPA4, 5KPA5, 5KPA6, For Use With Mfr. Model Number DP5435 OLP1, DP5450 OLP1, DP5635 OLP1, For Reel Series DP5000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES PowerGrip GT4 Belts - 8M and 14M, 880-8MGT-20 (880-8MGT-20)
- BESTORQ AX16 Cogged Belt, 18 in Outside Length, 1/2 in Top Width, 1 Ribs (AX16)
- CAMPBELL HAUSFELD Air Compressor, 1.0 HP, 120VAC, Tank 8 gal. (DC080500)
- MEGADYNE VARIABLE SPEED V-BELTS (4430V850)
- REELCRAFT Storage Reel, Hand Crank (CA30118 L)
- REELCRAFT Top Wind, Roller Bracket, 18", 4Way (S600692-3)
- REELCRAFT Switch, Push Button W/ Bracket (S600808)
- REELCRAFT Bracket, One Bank (600370)
- REELCRAFT Hose Bumper, SS Hardware, 1/2" (2-HS1005)
- UNITED FIRE SAFETY 24" Hose Reel Cover (RE24)
- Reelcraft Hose Reel Accessories