Shop All Hose Reel Mounting Brackets
Reelcraft
Roller Bracket Assembly, 80000 Series
Mfr # S600642
Zoro # G0674460
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 80000 Series
- Roller Bracket Type Roller Bracket
- Return Location Multi-direction
- Bracket Color Red
- Bracket Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S600642
- Zoro # G0674460
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Dimensions
For Reel Diameter | 24 in |
For Reel Width | 6 in |
Details
Item | Roller Guide |
For Use With | 80000 Series |
Roller Bracket Type | Roller Bracket |
Return Location | Multi-direction |
Bracket Color | Red |
Bracket Material | Steel |
For Use With Mfr. Model Number | 81075 OHP1, 81075 OLP 1, 81100 OHP1, 81100 OLP1, 82075 OLP1, 82075 OMP1, 82100 OLP1, 82100 OMP1, 83050 OLP-RH 1, 83050 OLP1, 83050 OMP1, 83075 OLP95 1, F83050 OLP1, FD83075 OLP1, PW81000 OHP1, TH88000 OMP 1, TH88050 OMP1, TW84000 OLPT1, TW84100 OLPT1, TW86075 OLPT1, WC80001 1 |
Roller Material | Plastic |
Includes | Installation Hardware |
For Reel Series | 80000 |
Roller Type | 4-way |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series 80000, For Use With Grainger Item Number 38L522, 448F63, 448F64, 448F65, 448F68, 4NA85, 4NA86, 4NA88, 4NA89, 4NA90, 4NA91, 4NB16, 4NB17, 4NB20, 4NB21, 4NB22, 4NB25, 4NB33, 5KPC1, 5PG04, 5PG05, 5PG07, 5PG08, 5PG09, 5PG12, 8LZW7
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Air Compressor Combo, 22 HP, 5000W (AGW-SH22-20G)
- FESTO Filter Cartridge LFP-D-MINI-40M-U (LFP-D-MINI-40M-U)
- ENERPAC REP10, Plunger Clevis Eye for 10 ton Cylinders (REP10)
- DIXON Grease Whip Hose, Assembly, 36" (GWH3600)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- REELCRAFT Hose Roller Guide, For 3/8 to 1/2 ID Hose (HR1057)
- REELCRAFT 180 Degree Wall Mounted Swing (600980)
- REELCRAFT Hose Reel Mounting Bracket, Floor (S600608)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- Reelcraft Hose Reel Mounting Brackets