Shop All Hose Reel Mounting Brackets
Reelcraft
Roller Assembly, DP5000, DP7000 Series
Mfr # S602142
Zoro # G0674451
product price: $99.19
/ea
Free Shipping & Returns
$99.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With DP5000, DP7000 Series
- Bracket Color Red
- For Reel Series DP5000, DP7000
- Includes Installation Hardware
- Return Location Multi-direction
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # S602142
- Zoro # G0674451
- Country of Origin United States
- Category Hose Reel Mounting Brackets
Details
Item | Roller Guide |
For Use With | DP5000, DP7000 Series |
Bracket Color | Red |
For Reel Series | DP5000, DP7000 |
Includes | Installation Hardware |
Return Location | Multi-direction |
For Use With Mfr. Model Number | DP5435 OLP1, DP5450 OLP1, DP5635 OHP1, DP5635 OLP1, DP5835 OLP1, DP5835 OMP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, DP7850 OLP1, DP7850 OMP1 |
Roller Type | 4-way |
Bracket Material | Steel |
Roller Material | Plastic |
Roller Bracket Type | Roller Bracket |
Description
Roller Guide, Roller Bracket Type Roller Bracket, Roller Type 4-way, For Reel Series DP5000, DP7000, For Use With Grainger Item Number 2CAG5, 2CAG6, 2CAG7, 2CAG8, 448F69, 448F70, 5KPA4, 5KPA5, 5KPA6, 5KPA8, 5KPA9, 5KPC0, For Use With Mfr. Model Number DP5435 OLP1, DP5450 OLP1, DP5635 OHP1, DP5635 OLP1, DP5835 OLP1, DP5835 OMP1, DP7650 OHP-5K 1, DP7650 OHP1, DP7650 OLP1, DP7650 OMP-HTH250 1, DP7850 OLP1, DP7850 OMP1, Bracket Material Steel, Roller Material Plastic, Return Location Multi-direction
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel (MSP-20-F)
- SKF SKF 6004 2RSH/C3 GJN, Single Row Ball Bearings (6004 2RSH/C3 GJN)
- MAIN FILTER Hydraulic Filter, replaces EFFER 8919358, Pressure Line, 25 micron, Outside-In (MF0058522)
- ENERPAC 12 Ton Ram Hollow Plunger 163 In (RCH-1211)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (600168)
- REELCRAFT Roller Bracket Assembly, 80000 Series (S600642)
- REELCRAFT Hose Roller Guide 4 Way Bottom Wind 18IN (S600693-3)
- REELCRAFT Fairlead Rollfer (S600705)
- REELCRAFT Hose Roller Guide, 3 Way (S602133-3)
- REELCRAFT Drive Spring For 6Z786 Stainle (S600726-3)
- REELCRAFT Hose Roller Guide, For 1/2 to 3/4 ID Hose (S270109)
- Reelcraft Hose & Cable Reels