Shop All Spring Return Hose Reels
Reelcraft
Reelcraft RT635-OLP 3/8"x 35' 300 PSI Medium Duty Low Pressure Spring Retractable Hose Reel
Mfr # RT635-OLP
Zoro # G202592416
product price: $505.99
/ea
Sold in multiples of 6 for $3,035.94
Free Shipping & Returns
$3,035.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # RT635-OLP
- Zoro # G202592416
- UPC # 699567000068
- Country of Origin United States
- Category Spring Return Hose Reels
Description
SPRING DRIVEN COMPOSITE HOSE REEL THIS SPRING DRIVEN REEL IS BUILT FOR DAILY INDUSTRIAL USE WITH HEAVY GAUGE REINFORCED STEEL CONSTRUCTION, A FIELD-TESTED SWIVEL AND CORROSION RESISTANT POWDER COAT FINISH. LATCH MECHANISM AND SHIELDED STAINLESS STEEL SPRING ENSURE LONG LIFE AND EASY RETRACTION EVERY TIME. LIGHTWEIGHT COMPOSITE REEL REDUCES OVERALL WEIGHT FOR EASIER MOUNTING. HOSE HANDLES AIR OR WATER, CARRIES 300 PSI AND WITHSTANDS 150°F. ADJUSTABLE GUIDE ARM ALLOWS FLOOR OR WALL MOUNTING AT 7 DIFFERENT ANGLES. REEL WEIGHS 23 LBS. HOSE MEASURES 35'L WITH AN INSIDE DIAMETER OF 3/8".
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM WC Welded Hydraulic Cylinder: 3 Bore x 4 Stroke - 1.5 Rod (288426)
- AMETEK Vacuum Mtr/Blwr, Thru-Flow, 1 Stge, 1 Spd (119411-00)
- SMITH BEARING Track Roller, Stud, Roller Dia. 4 In. (PCR-4)
- CARLISLE BELTS BY TIMKEN Gold-Ribbon Cog-Belt Heavy Duty V-Belt, AX Section, 0.5 in W Top, 77.3 in L Outside, 11/32 in THK (AX75)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 500 psi (4600 OLP)
- REELCRAFT Spring Return Hose Reel , 3/8 in Hose Dia., 50 ft Length, (RS7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 5,000 psi (7450 OHP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 50 psi (FD84050 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (RT425-OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- COXREELS Combination Air/Water Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (C-LP-325-325)
- Reelcraft Hose & Cable Reels