Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel Assembly, Garden Center, Max 250 psi
Mfr # GC83050 OLP
Zoro # G7803439
original price:
$884.35
7% off
new price: $815.99
/ea
Free Shipping & Returns
$815.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 250 psi
- Overall Length 24"
- Overall Width 10-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # GC83050 OLP
- Zoro # G7803439
- UPC # 699567024583
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 24" |
Overall Width | 10-1/2" |
Details
Max. Pressure | 250 psi |
Item | Hose Reel Assembly,Garden Center |
Description
Hose Reel Assembly,Garden Center
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Open-End Wrench, 26mm (50679)
- SMC Valve, 5 Port, 2Position, 24VDC, 1/8" Port (SY5120-5LZ-01)
- BESTORQ 8M Timing Belts, 720-8M-21 (720-8M-21)
- POWERDRIVE 1/2" to 2-15/16" V-Belt Pulley 15" OD (3B56SD)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 100 ft Length, 4,800 psi (81100 OHP)
- REELCRAFT Spring Return Hose Reel , 3/4 in Hose Dia., 25 ft Length, (RS7925 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 100 ft Length, 250 psi (E9399 OLPBW)
- REELCRAFT Hose Reel Assembly, High Temp, 3/4"x50 ft., Max 300 psi (83050 OLP-HTH)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (DP5835 OLP)
- GENERAL PUMP Steel Hose Reel, A-F, 3/8" x 450 ft. (DHRA50450)
- Reelcraft Spring Return Hose Reels