Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel Assembly, 9000 Series
Mfr # E9305 OLPBW
Zoro # G7803518
product price: $1,027.99
/ea
Free Shipping & Returns
$1,027.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 3/4 in
- Hose Length 100 ft
- Overall Length 26 1/4 in
- Overall Width 18 1/4 in
- Drive Type Spring Return
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # E9305 OLPBW
- Zoro # G7803518
- UPC # 699567029663
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Hose Inside Dia. | 3/4 in |
Hose Length | 100 ft |
Overall Length | 26 1/4 in |
Overall Width | 18 1/4 in |
Overall Height | 26 3/8 in |
Hose Outside Dia. | 1 1/16 in |
Mount Base Width | 23 3/8 in |
Mounting Hole Center to Center Height | 7 3/4 in |
Swivel Outlet Size | 3/4 in |
Reel Diameter | 15 1/2 in |
Mounting Hole Center to Center Width | 22 1/4 in |
Swivel Inlet Size | 3/4 in |
Overall Dimensions | 26 3/8 in H x 18 1/4 in W x 26 1/4 in L |
Mount Hole Diameter | 7/16 in |
Description
Hose Reel Assembly, Air, Water, 500 psi, Hose Capacity 100 ft (3/4 in I.D.), Drive Type Spring Return, Enclosed No, Includes Hose No, Hose Inside Dia. 3/4 in, Hose Length 100 ft, Reel Material Steel, Mounting Location Permanent Service/Plant Work Areas, Truck, Speed Limited Retraction No, Overall Height 26 3/8 in, Overall Length 26 1/4 in, Overall Width 18 1/4 in, Corrosion-Resistant Yes, Hose Color Red, Hose Fitting A Gender Not Applicable
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Motor Run Capacitor, 5 MFD, 1-7/8 In. H (22F166)
- KOYO Needle Roller Brg, 12, 12mm Bore, Open (FC-12)
- CLESCO F2PS-BL-062 Ball Bearing, Pressed Steel Housing, Self-Aligning, Standard (F2PS-BL-062)
- CHICAGO PNEUMATIC Housing Cover Grip (8940158542)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi (A5806 OLP)
- REELCRAFT Air/Water Hose Reel, 3/8" Hose Dia., 35 ft. Length, 500 psi (5600 OLP)
- REELCRAFT Hose Reel Assembly, Garden Hose Fittngs, Max 250 psi (GCD83075 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 25 ft Length, 300 psi (4625 OLP)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- REELCRAFT Spring Return Hose Reel , 1/2 in Hose Dia., 50 ft Length, (RS7850 OLP)
- VESTIL Spring Driven Hose Reel, 1/2" Hose Dia., 50 ft. Length, 300 psi (VHR-50-78)
- Reelcraft Hose & Cable Reels