Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel Assembly, 1"x75 ft., Max 3000 psi
Mfr # G9400 OMPBW
Zoro # G7803481
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$954.99
Free 30-Day Returns
Key Features
- Max. Pressure 3000 psi
- Overall Length 25"
- Overall Width 19-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # G9400 OMPBW
- Zoro # G7803481
- UPC # 699567029052
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 25" |
Overall Width | 19-1/2" |
Details
Max. Pressure | 3000 psi |
Item | Hose Reel Assembly,1"x75 ft. |
Description
Hose Reel Assembly,1 In.x75 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN SPROCKET & GEAR MST BUSHING - DIRECT BORE (Q1 2 1/16)
- LUBRIPLATE General Purpose, Water Soluble Cutting Fluid PK4 (L0576-057)
- FESTO Pressure Regulator LR-1/8-D-7-MINI-NPT (LR-1/8-D-7-MINI-NPT)
- KRYTOX Extreme Pressure Grease, Tube, 2 Oz. (GPL-217)
- REELCRAFT Hose Assembly, 3/4" Hose Dia., 100 ft. Length, 250 psi (S601026-100)
- REELCRAFT Hose Reel, 3/4" Hose Dia., 25 ft. Length, 500 psi (7900 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 2,000 psi (TH86050 OMP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (UR7850 OLB)
- REELCRAFT HD79005 OLB - 3/4in x 50 ft. Heavy Duty Hose Reel (HD79005-OLB)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76075 OLP)
- Reelcraft Spring Return Hose Reels