Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel Assembly, 1"x50 in., Max 500 psi
Mfr # D84000 OLS-S
Zoro # G7803159
original price:
$2,718.10
10% off
new price: $2,425.99
/ea
Free Shipping & Returns
$2,425.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 500 psi
- Overall Length 24"
- Overall Width 15-3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # D84000 OLS-S
- Zoro # G7803159
- UPC # 699567017745
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 24" |
Overall Width | 15-3/4" |
Details
Max. Pressure | 500 psi |
Item | Hose Reel Assembly,500PSI,1"x50 in. |
Description
Hose Reel Assembly,500PSI,1 In.x50 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH BEARING Cam Follower, Std Stud, Sealed, SS (CR-1-1/2-XB-SS)
- BESSEY Cross Bar, 1-3/16" For SVH5223 Brng HTR (SVH 1-3/16)
- WORLD WIDE FITTINGS Male JIC to Male JIC to Female JIC Swivel Branch Tee (F5707X06X06X06)
- FESTO Compact Cylinder ADVU-40-25-P-A (ADVU-40-25-P-A)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 100 ft Length, 5,000 psi (HD74100 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 4,800 psi (PWD76075 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 75 ft Length, 300 psi (HD76070 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- SPEEDAIRE Spring Return Hose Reel, 1/2 in Hose Dia., 100 ft Length, 300 psi (31XG66)
- Reelcraft Hose & Cable Reels