Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 500PSI, 1/2"x75 ft., Max 500 psi, Overall Length: 20-1/4"
Mfr # HD78005 OLP
Zoro # G7803719
original price:
$525.60
6% off
Free Shipping & Returns
$489.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 500 psi
- Overall Length 20-1/4"
- Overall Width 8-1/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Reelcraft
- MFR # HD78005 OLP
- Zoro # G7803719
- UPC # 699567017981
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 20-1/4" |
Overall Width | 8-1/4" |
Details
Max. Pressure | 500 psi |
Item | Hose Reel,500PSI,1/2"x75 ft. |
Description
Hose Reel,500PSI,1/2 In.x75 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY Pool Pump Motor, Capacitor-Start/Run, 1 1/2, 1/4 HP, 56J Frame, 3,450/1,725 Nameplate RPM (STS1152R)
- HONEYWELL Bag Asm Vandalism Proof VP525,531 (14003648-001/U)
- SMC Speed Control Valve, 1/4 In Tube, 1/8 In (AS2201F-N01-07S)
- MILTON H Style Plug, 1/4" MNPT, PK10 (1839)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 500 psi (7800 OLS)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Reelcraft, Hose Reel, 250PSI, 1"x50 ft., Max 250 psi (E9450 OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (5650 OLPSMR)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 250 psi (5635 OLPSW5)
- Reelcraft Hose & Cable Reels