Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel 3/8"x100 in., Max 4800 psi
Mfr # PW81100 OHP
Zoro # G7804093
product price: $1,023.99
/ea
Free Shipping & Returns
$1,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 4800 psi
- Overall Length 24"
- Overall Width 10-1/2"
- Application Agricultural/Marine, Equipment Cleaning and Pressure Washing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # PW81100 OHP
- Zoro # G7804093
- UPC # 699567024507
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 24" |
Overall Width | 10-1/2" |
Details
Max. Pressure | 4800 psi |
Application | Agricultural/Marine, Equipment Cleaning and Pressure Washing |
Item | Hose Reel 3/8"x100 in. |
Description
Hose Reel 3/8 In.x100 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 52" Outside Length, 1/2" Top Width, 1 Ribs (A50/4L520)
- CHIEF TC3 Tie-rod Hydraulic Cylinder: 3 Bore x 10 Stroke - 1.25 Rod (211349)
- MIDWEST FASTENER 15mm ID x 35mm OD x 11mm Ball Bearings 2PK (37602)
- BESTORQ 8M Timing Belts, 864-8M-25 (864-8M-25)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 50 ft Length, 50 psi (F83050 OLP)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 25 ft Length, 50 psi (F7925 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 30 ft Length, 2,750 psi (5630 OMP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 35 ft Length, 300 psi (DP5635 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 20 ft Length, 300 psi (4420 OLP)
- REELCRAFT Retractable Cord Reel, Max 300 psi (7850 OLPSW57)
- COXREELS Dual Hydraulic Spring Rewind Hose Reel, 3/8" Hose Dia., 50 ft. Length (TDMPL-N-350)
- Reelcraft Hose & Cable Reels