Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 3250PSI, 1/2"x50 ft., Max 3000 psi
Mfr # HD78050 OMP
Zoro # G7803761
product price: $662.99
/ea
Free Shipping & Returns
$662.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3000 psi
- Overall Length 19-3/4"
- Overall Width 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # HD78050 OMP
- Zoro # G7803761
- UPC # 699567017882
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 19-3/4" |
Overall Width | 7" |
Details
Max. Pressure | 3000 psi |
Item | Hose Reel,3250PSI,1/2"x50 ft. |
Description
Hose Reel,3250PSI,1/2 In.x50 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL 3/4" x 50' Yellow EPDM Rubber Air Hose, 300 PSI, 3/4" MNPT x FNPSM (HZY07530-50-31)
- B B MANUFACTURING 770-5M-15, Timing Belt, Neoprene, Fiberglass (770-5M-15)
- WORLD WIDE FITTINGS Flat Face O-Ring Plug (4229X10)
- DUAL DURA-SYNC TORQUE Timing Belt, D5M, 15 x 1100mm PL, T220 (D1100-5M-15)
- REELCRAFT Spring Return Hose Reel , 3/4 in Hose Dia., 25 ft Length, (RS7925 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 25 ft Length, 300 psi (4425 OLP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 25 ft Length, 300 psi (A5825 OLP)
- REELCRAFT Twin Hydraulic Hose Reel, 1/2 in Hose Dia., 50 ft Length, 3,000 psi (TH88000 OMP)
- REELCRAFT Reelcraft, Hose Reel Assembly, 9000 Series (E9305 OLPBW)
- REELCRAFT Hose Reel, 1/2" Hose Dia., 50 ft. Length, 500 psi (A5806 OLP)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 500 psi (5400 OLP)
- Reelcraft Hose & Cable Reels