Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 3250PSI, 1/2" x 75 ft.
Mfr # E9200 OMPBW
Zoro # G7803387
product price: $805.99
/ea
Free Shipping & Returns
$805.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3250 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # E9200 OMPBW
- Zoro # G7803387
- UPC # 699567001959
- Country of Origin United States
- Category Spring Return Hose Reels
Details
Max. Pressure | 3250 psi |
Item | Hose Reel,3250PSI,1/2"x75 ft. |
Description
Hose Reel,3250PSI,1/2 In.x75 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, Bellows Clamp, Bore 1/4x1/4 In (BC12-4-4-A)
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 3/4 Bore Dia., 15 # of Teeth (50BS15H X 3/4)
- SKF SKF 6002Z, Single Row Ball Bearings (6002Z)
- ZORO SELECT 1/2" 750 psi Low Lead Brass Hose Mender (707014-08)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT Spring Return Hose Reel, 1/4 in Hose Dia., 50 ft Length, 300 psi (5450 ELP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (7850 ELP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 70 ft Length, 300 psi (7670 ELP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 35 ft Length, 300 psi (A5835 OLP)
- COXREELS Spring Fuel-Hose Reel, 3/4" Hose Dia., 100 ft. Length, 300 psi (SLPF-5100)
- Reelcraft Hose & Cable Reels