Shop All Spring Return Hose Reels
Reelcraft
Reelcraft, Hose Reel, 3000PSI, 1/4"x35 ft., Max 3000 psi
Mfr # 5400 OMP
Zoro # G7802888
product price: $303.99
/ea
Free Shipping & Returns
$303.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 3000 psi
- Overall Length 14-1/4"
- Overall Width 6-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Reelcraft
- MFR # 5400 OMP
- Zoro # G7802888
- UPC # 699567000822
- Country of Origin United States
- Category Spring Return Hose Reels
Dimensions
Overall Length | 14-1/4" |
Overall Width | 6-1/8" |
Details
Max. Pressure | 3000 psi |
Item | Hose Reel,Oil,3000PSI,1/4"x35 ft. |
Description
Hose Reel,Oil,3000PSI,1/4 In.x35 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D Timing Belt, H, 2 x 80in PL, T160 (800H200)
- BANDO H Timing Belt, 360H050G (360H050G)
- DAYTON HVAC Motor, 1/20 HP, 1550 rpm, 115V, 3.3 (71903582M)
- DAYTON Jaw Coupling Hub, L095, Sintered Iron, 5/8" (29HY99)
- REELCRAFT Spring Return Hose Reel, 3/4 in Hose Dia., 75 ft Length, 50 psi (FD83075 OLP)
- REELCRAFT Spring Return Hose Reel, 1 in Hose Dia., 50 ft Length, 500 psi (D84000 OLS)
- REELCRAFT E9399 OLPBW - 3/4in x 100 ft. Ultimate Duty Hose Reel (E9399-OLPBW)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 4,800 psi (7650 OHP)
- REELCRAFT Spring Return Hose Reel, 1/2 in Hose Dia., 50 ft Length, 300 psi (DP7850 OLP)
- REELCRAFT Spring Return Hose Reel, 3/8 in Hose Dia., 50 ft Length, 300 psi (DP7650 OLP)
- REELCRAFT Reelcraft PW81000 OHP 3/8"x100' 4500 PSI Spring Retractable Pressure Wash Hose Reel (PW81000 OHP)
- Reelcraft Spring Return Hose Reels